Shop All Barbed Tube Fittings
Lasco Fittings
Elbow, 35/64 x 1/2in FIPT, Acetyl
Mfr # 3302005
Zoro # G6224477
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 35/64 in
- Fitting Connection Type FIPT x Twist On Barbed
- Pipe Size - Pipe Fitting 35/64 in
Product Information
- Brand Lasco Fittings
- MFR # 3302005
- Zoro # G6224477
- UPC # 25528764333
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Barb Size | 35/64 in |
Pipe Size - Pipe Fitting | 35/64 in |
Pipe Size (Fittings) | 35/64" |
Thread Size B | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Thread Size A | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Description
Elbow, Fitting Side A Connection Type FIPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Double Helix, Fitting Material Acetal, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Non-Potable Water, Maximum Operating Temperature 140 Degrees F, Color Blue, Compatible Tube Material Polyethylene, Minimum Operating Temperature 32 Degrees F, Resistance Properties Abrasion-Resistant, Solvent-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB20)
- VINTAGE CC54402X 1/2" Comp X 1/2" OD Angle Stop Cross Handle (CC54402X)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC03)
- PARKER 3/8" Compression Brass Shut Off Coupler 5PK (393PD-6-6)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- LASCO FITTINGS Elbow, 35/64 x 1/2 In MIPT, Acetyl (3300005)
- LASCO FITTINGS Tee, 35/64 x 1/2 In MIPT, Acetyl (3100005)
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl (3300007)
- LASCO FITTINGS Tee, 35/64 In, Double Helix, Acetyl (3101004)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 1/2in MIPT, Acetyl (3400005)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/4" (PLC16004)
- Lasco Fittings Barbed Tube Fittings