Shop All PVC Pipe Fittings
Lasco Fittings
CTS Cap, 3/4 in, Schedule 40, Socket
Mfr # 4147007
Zoro # G503046304
original price:
$0.84
5% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
- Fitting Side A Nominal Pipe Size 3/4 in
Product Information
- Brand Lasco Fittings
- MFR # 4147007
- Zoro # G503046304
- UPC # 025528787318
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 13/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Compatible Copper Tube Size | 3/4 in |
Socket Depth | 7/10 in |
Compatible Tube Outer Diameter | 7/8 in |
Description
CTS Cap, Application Potable Water, Compatible Copper Tube Size 3/4 in, Compatible Tube Outer Diameter 7/8 in, Fitting Connection Type Socket, Fitting Material CPVC, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Cap, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61, Color Yellow, Compatible Copper Tube Type CPVC CTS Tube, Compatible Tube Material CPVC, Material Grade SDR-11, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" GALVANIZED COUPLING (352-501)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PP)
- TOTO TORNADO FLUSH Commercial Flushometer Floor-Mounted Universal Height Toilet Elongated Cotton White (CT725CUFG#01)
- MILWAUKEE TOOL M18 1" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2634C)
- LASCO FITTINGS Reducing Bushing, 6 x 4 in, Schedule 40 (437532)
- LASCO FITTINGS COUPLE INSERT POLY 2"" (1429020RMC)
- LASCO FITTINGS Nested Coupling, 3/4 in, Schedule 40 (477007BC)
- LASCO FITTINGS Riser Extender, 3/4 in, Schedule 40 (434007)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436020RMC)
- LASCO FITTINGS PLUG INSERT POLY 3/4"" (1449007RMC)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/4 in Pipe Size (805-002)
- Lasco Fittings PVC Pipe Fittings