Shop All PVC Pipe Fittings
Lasco Fittings
COUPLE INSERT POLY 2""
Mfr # 1429020RMC
Zoro # G1927588
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Lasco Fittings
- MFR # 1429020RMC
- Zoro # G1927588
- UPC # 25528105488
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Coupling |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Projects such as plumbing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair EV927074 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7925)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- GROHE Universal Pull Out Spray Super Steel (46710DC0)
- KOHLER Components 3/8 Pivot Door 71.5X58.75 (27619-10L-BL)
- LASCO FITTINGS 90 Elbow, PVC, 1 1/4", Socket, SCH 40, White (406012BC)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- LASCO FITTINGS 90 Elbow, 1 in, Schedule 40, FNPT, White (408010)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436010RMC)
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- Lasco Fittings PVC Pipe Fittings