Shop All PVC Pipe Fittings
Lasco Fittings
Bushing, 3/4 x 1/2 in, Schedule 40, White
Mfr # 439101BC
Zoro # G503046298
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- Fitting Thread Size A 14
- Schedule Schedule 40
- Includes Plug No
Product Information
- Brand Lasco Fittings
- MFR # 439101BC
- Zoro # G503046298
- UPC # 025528135584
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Thread Size A | 14 |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Thread Size B | 14 |
Hex Size | 1 1/16 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Bushing, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, NPT, 7/8 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 1 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- THRIFCO PLUMBING 8 Inch BRASS FLOAT ROD (4506969)
- SMITH-COOPER 1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385011400)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x Insert (1436005RMC)
- LASCO FITTINGS Cap, 1 1/2 in, Schedule 40, Socket, White (447015BC)
- LASCO FITTINGS TEE INSERT FML POLY 1"" (1402010RMC)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, PVC (438072)
- LASCO FITTINGS 90D ELBW INSERTXFPT 3/4"" (1407007RMC)
- RAIN BIRD 1/2 in. D X 1.13 in. L Swing Pipe Elbow (SWGF050)
- Lasco Fittings PVC Pipe Fittings