Shop All PVC Pipe Fittings
Lasco Fittings
Bushing, 1 x 3/4 in, Schedule 40, NPT
Mfr # 439131BC
Zoro # G403046282
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- Low Lead Compliance Level Certified
- Fitting Side A Outside Diameter 1 1/8 in
- Fitting Side A Gender Male
Product Information
- Brand Lasco Fittings
- MFR # 439131BC
- Zoro # G403046282
- UPC # 025528135683
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 14 |
Fitting Thread Size A | 11 1/2 |
Overall Length | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Hex Size | 1 5/16 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Description
Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Male, NPT, 1 1/8 in, 11 1/2, 3/4 in, Female, NPT, 1 5/16 in, 14, Includes Seal No, 1 1/8 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solis 8186-0.13 Single Flush Flush Valve (3370010)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 50psi (55BA1M2U1-50)
- ROSS CONTROLS ANSI Size 10 W70 Series, 5/2 Single-Solenoid Controlled, Standard Temp, Spool (W7076C6331W)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- LASCO FITTINGS TEE INSERT POLY 1-1/4"" (1401012RMC)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (410005BC)
- LASCO FITTINGS ELBOW 90D 1-1/2""INSERT (1413015RMC)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, White, 260 PSI (435030)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- LASCO FITTINGS TEE INSERT POLY 1-1/2"" (1401015RMC)
- ZORO SELECT PVC Cap, Solvent, 1 in Pipe Size (H447010LS)
- Lasco Fittings Fittings