Shop All PVC Pipe Fittings
Lasco Fittings
Adapter, 8 in, Schedule 40, White, 160PSI
Mfr # 436080
Zoro # G703046050
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Temp. Range 32 Degrees to 140 Degrees F
- Fitting Side A Nominal Pipe Size 8 in
- Fitting Side B Type Socket
Product Information
- Brand Lasco Fittings
- MFR # 436080
- Zoro # G703046050
- UPC # 025528711740
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Overall Length | 7 1/8 in |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | PVC |
Item | Adapter |
Temp. Range | 32 Degrees to 140 Degrees F |
Fitting Side B Type | Socket |
Fitting Side A Gender | Male |
Low Lead Compliance Level | Certified |
Includes Seal | No |
Fitting Side B Gender | Female |
Includes Plug | No |
For Pipe Schedule | 40 |
Includes Pre-Applied Thread Sealant | No |
Application | Potable Water |
Fitting Side A Type | NPT |
Standards | ASTM D2466, NSF 14, NSF 61 |
Maximum Operating Pressure | 160 psi |
Includes Shield | No |
Schedule | Schedule 40 |
Color | White |
Low Lead Certified Standard | NSF 61; NSF 14 |
Description
Adapter, PVC, Schedule 40, For Pipe Schedule 40, 8 in, Male, NPT, 8 in, Female, Socket, Includes Seal No, 7 1/8 in Overall Length, 160 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- T&S BRASS Faucet, 8"Wall, Gsnk, Leadfree For - Part# -0331 (-331)
- BEMIS Elongated Toilet Seat with Cover, Closed Front, External Check Hinge, 2 in Seat Ht, Wood, White (1500EC 000)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- LASCO FITTINGS Adapter, 1 x 3/4 in, Schedule 40, White (436102BC)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- LASCO FITTINGS Cap, 1/2 in, Schedule 40, FNPT, PVC (448005BC)
- LASCO FITTINGS 90D ELBW INSERTXFPT 3/4"" (1407007RMC)
- LASCO FITTINGS TEE INSERT POLY 3/4"" (1401007RMC)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x Insert (1436005RMC)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Elbow (PVC 02309 1400)
- Lasco Fittings PVC Pipe Fittings