Shop All PVC Pipe Fittings
Lasco Fittings
Adapter, 1 x 3/4 in, Schedule 40, White
Mfr # 436102BC
Zoro # G303658783
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Side A Outside Diameter 1 5/16 in
- Fitting Side B Type NPT
- Color White
Product Information
- Brand Lasco Fittings
- MFR # 436102BC
- Zoro # G303658783
- UPC # 025528131746
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side B Outside Diameter | 7/8 in |
Hex Size | 1 5/8 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 5/16 in, 1 in, Male, NPT, 7/8 in, 14, Includes Seal No, 1 3/4 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- ZORO SELECT Closet Flange, Brass, Yellow (40015)
- FLEXTRON Gas Line Hose 3/8'' O.D.x72'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-72H)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1/2 in, NPT, SCH 40 (M412005)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 4 in, Schedule 40 (401582)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, White, 260 PSI (435030)
- LASCO FITTINGS 90 Street Elbow, 3/4 in, Schedule 40 (410007BC)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/4 in, Socket, SCH 40 (417012BC)
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size (407168)
- Lasco Fittings PVC Pipe Fittings