Shop All PVC Pipe Fittings
Lasco Fittings
90 Elbow, Polyethylene, 3/4 in, NPT, SCH 40
Mfr # M412007
Zoro # G203046291
original price:
$0.81
14% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Polyethylene
- Schedule Schedule 40
- Includes Shield No
- Fitting Side B Type NPT
Product Information
- Brand Lasco Fittings
- MFR # M412007
- Zoro # G203046291
- UPC # 025528708610
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Thread Size A | 14 |
Fitting Thread Size B | 14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Elbow, Polyethylene, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, NPT, 7/8 in, 14, 3/4 in, Female, NPT, 1 5/16 in, 14, Includes Seal No, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- T&S BRASS Faucet, Deck , Auto, Gsnk, Kit (5EF-1D-DG)
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636C)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, NPT, PVC (439072)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, White, 260 PSI (435030)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- LASCO FITTINGS SIDE OUTLET ELBOW 3/4"" (413007RMC)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- LASCO FITTINGS 22-1/2 Degree Elbow, 6 in, Schedule 40 (465060)
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- Lasco Fittings PVC Pipe Fittings