Shop All PVC Pipe Fittings
Lasco Fittings
90 Elbow, 3/4 in, Schedule 40, Socket
Mfr # 4106007
Zoro # G803658733
original price:
$1.19
16% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Side B Gender Female
- Schedule Schedule 40
- Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
Product Information
- Brand Lasco Fittings
- MFR # 4106007
- Zoro # G803658733
- UPC # 025528786731
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Socket Depth | 221/250 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Overall Length | 1 23/32 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material CPVC, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-900 MXF BALL VALVE (101-524)
- WATCO QuickTrim Nickel Push Pull Tub Stopper, 1H Overflow Trim Kit (939290-BN)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- MOEN Plug Button Kit (146670ORB)
- LASCO FITTINGS ADAPTR INSRT POLY1/2""FPT (1435005RMC)
- LASCO FITTINGS Adapter, 3 in, Schedule 40, Socket x MNPT (436030)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, White (474007)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- LASCO FITTINGS Boshart Industries Schedule 40 1-1/2 in. Slip in. X 1-1/2 in. D Slip PVC 90 Degree Elbow (U406-015)
- BANJO Flange, 2", Full Port , 300 psi, 3 1/4" O.D. (M220BRB)
- Lasco Fittings Fittings