Shop All PVC Pipe Fittings
Lasco Fittings
45 CTS Elbow, 1/2 in, Schedule 40, White
Mfr # 4117005
Zoro # G803046288
original price:
$1.09
18% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Connection Type CTS Socket Hub x CTS Socket Hub
- Includes Shield No
- Fitting Side A Type Socket
Product Information
- Brand Lasco Fittings
- MFR # 4117005
- Zoro # G803046288
- UPC # 025528786823
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Overall Length | 1 15/32 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Socket Depth | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Description
CTS Elbow, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Standards ASTM D1784, ASTM D2846, NSF 14, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-PSS)
- CORTECH Shower Curtain Track Aluminum, 36 in L (CTRK36)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- LASCO FITTINGS 45 Elbow, 1 1/2 in, Schedule 40, White (423015)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, PVC (438072)
- LASCO FITTINGS Reducing Tee, 1 1/2 x 1/2 x 1/2 in, Socket (401209)
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, MNPT, SCH 40 (G232212)
- LASCO FITTINGS Cap, 1 1/2 in, Schedule 40, Socket, White (447015BC)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 1-1/2 In. Reducing Sanitary PVC Tee (PVC 00401 1200HA)
- Lasco Fittings PVC Pipe Fittings