Shop All Nonelectrical Properties Data Loggers
Lascar
Thermistor Probe Data Logger, 3.22" D
Mfr # EL-WIFI-21CFR-TP+
Zoro # G5648367
Free Shipping & Returns
$304.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermistor
- Temp. Range (F) -40 Degrees to 257 Degrees F
- Accuracy +/-0.4 Degrees F
- Battery Life 6 mo
- Sample Point Storage User Settable
Product Information
- Brand Lascar
- MFR # EL-WIFI-21CFR-TP+
- Zoro # G5648367
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 1.41 in |
Manufacturers Warranty Length | 1 yr |
Dia. | 2.75 in |
Width (In.) | 1.41 in |
Connection Size | USB |
Depth (In.) | 3.22 in |
Overall Diameter | 2.75 in |
Overall Depth | 15/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 1/4 in |
Overall Width | 2 3/4 in |
Description
Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA 4IN 1/4IN 0-300PSI NPT PRESSURE GAUGE (213.53 4" 4280121)
- GB HANDHELD BATTERY TESTER (GBT-3502)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 15 psi (L25-SSL-15)
- BAKER INSTRUMENTS T3109MSSP Maple Syrup Stem Thermometer, 3" Dial, 9" Stem (T3109MSSP)
- LASCAR Data Logger, Temperature, LCD (EL-GFX-1)
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- LASCAR USB Temp Data Logger (EL-USB-1)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- LASCAR Temperature RH Data Logger, 4.96" D (EL-21CFR-2-LCD+)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- Lascar Nonelectrical Properties Data Loggers