Shop All Nonelectrical Properties Data Loggers
Lascar
Temperature Humidity Data Logger, 4.01" D
Mfr # EL-BT-2
Zoro # G5579143
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ambient Temperature
- Temp. Range (F) -31 Degrees to 176 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.59 Degrees F
- Battery Life 6 mo
Product Information
- Brand Lascar
- MFR # EL-BT-2
- Zoro # G5579143
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 0.78 in |
Width (In.) | 0.78 in |
Connection Size | USB |
Depth (In.) | 4.01 in |
Dia. | 2 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 13/16 in |
Overall Diameter | 2 in |
Overall Width | 4 1/16 in |
Description
Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured 176 Degrees F, Minimum Dew Point Measured -31 Degrees F, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Operating Temperature Degrees F -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF (PRO-301L-254F-01)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" Mount (101D-204I)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXP0010)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Plastic, Black (4FLT3)
- LASCAR WiFi Data Logger, Temp, Thermistor, Cloud (EL-WIFI-TP)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE2+)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- LASCAR Thermistor Probe Data Logger, 3.22" D (EL-WIFI-21CFR-TP+)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- SUPCO Temp/Humid Logger, Display (SL500TH)
- Lascar Nonelectrical Properties Data Loggers