Shop All Nonelectrical Properties Data Loggers
Lascar
Temperature Data Logger, 4.72" D, 0.86" H
Mfr # EL-21CFR-1-LCD
Zoro # G5640122
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ambient Temperature
- Temp. Range (F) -31 Degrees to 176 Degrees F
- Accuracy +/-0.5 Degrees C
- Battery Life 2 yr
- Sample Point Storage User Settable
Product Information
- Brand Lascar
- MFR # EL-21CFR-1-LCD
- Zoro # G5640122
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Dia. | 0.98 in |
Height (In.) | 0.86 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | USB |
Depth (In.) | 4.72 in |
Overall Diameter | 0.98 in |
Overall Depth | 7/8 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Overall Width | 4 3/4 in |
Description
Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR9)
- ICM CONTROLS 3 Phase Programmable Line Voltage Monitor (ICM450A+)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Bottom Conn (25-400-6000-psi)
- EXTECH Pin/Pinless Moisture Meter (MO260)
- LASCAR Dual Channel Thermocouple, 1.41" D, 3.22"H (EL-WIFI-DTC)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- LASCAR Temperature RH Data Logger, 4.96" D (EL-21CFR-2-LCD+)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD (EL-GFX-DTC)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- A&D WEIGHING Weighing Environment Logger (AD-1687)
- Lascar Nonelectrical Properties Data Loggers