Shop All Recorder & Datalogger Accessories
Lascar
Panel Pilot
Mfr # SGD 43-A
Zoro # G5614292
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Design Studio
- Features PWM, Serial Interfaces
- Includes USB Cable
- Manufacturers Warranty Length 1 yr
- Overall Width 3 1/6 in
Product Information
- Brand Lascar
- MFR # SGD 43-A
- Zoro # G5614292
- Country of Origin China
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 3 1/6 in |
Overall Length | 4 3/4 in |
Overall Height | 5/6 in |
Details
Item | PanelPilot |
For Use With | Design Studio |
Features | PWM, Serial Interfaces |
Includes | USB Cable |
Compatible Product Type | PanelPilotACE Design Studio |
Product Type | PanelPilot |
Description
PanelPilot, Product Type PanelPilot, Features PWM, Serial Interfaces, Includes USB Cable, Compatible Product Type PanelPilotACE Design Studio, Compatible with Manufacturer Model Number SGD 43-A, Manufacturers Warranty Length 1 yr, Overall Height 5/6 in, Overall Length 4 3/4 in, Overall Width 3 1/6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digihelic Gage (DHII-006)
- MAXXEON LIGHTING 364 Rchrgbl Zoom Uv Leak Detction Light (MAX00364)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0142F230#)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- LASCAR Panel Pilot (SGD 70-A)
- LASCAR Panel Pilot Development Kit (SGD 43-A DK+)
- DICKSON Memory Card, 2GB (A210)
- RED LION DATA STATION SX (DSPSX000)
- TRACEABLE Cradle and Cable, For 6540 (6570)
- DICKSON Cable, Extension, 10 Ft (D617)
- EXTECH Switching Mode DC Power Supply, 80W (DCP36)
- Lascar Recorder & Datalogger Accessories