Shop All Nonelectrical Properties Data Loggers
Lascar
Data Logger
Mfr # EL-USB-2-LCD
Zoro # G3965771
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dew Point, Humidity, Temperature
- Temp. Range (F) -31 Degrees to 176 Degrees F
- Accuracy +/-1 Degrees F (Temperature), +/-2% (40% to 100% RH at 25 Degrees C) (Dew Point), +/-3% (20% to 80% RH) (RH)
- Battery Life 1 yr
- Includes Wall Mount Clip
Product Information
- Brand Lascar
- MFR # EL-USB-2-LCD
- Zoro # G3965771
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Overall Width | 5 in |
Overall Height | 1 in |
Overall Depth | 7/8 in |
Battery Size | AA |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured 176 Degrees F, Minimum Dew Point Measured -31 Degrees F, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B100#)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Yellow (PCC605C-2Y)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (25W1005PH02BV/30#)
- EXTECH AC Flexible Current Probe Set, 1200A (PQ3210)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- LASCAR Temperature Data Logger, 4.70" W, 1.20" D (EL-SGD 43-ATP)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- LASCAR USB Temperature And Humidity Data Logger (EL-USB-2)
- LASCAR Lascar USBlite Temp Datalogger (EL-USB-LITE)
- LASCAR Dual Channel Thermocouple, 1.41" D, 3.22"H (EL-WIFI-DTC)
- Lascar Nonelectrical Properties Data Loggers