Shop All Hanging Work Lights
Larson Electronics
LED 100 ft., 120-277V, L5-15, Twist Lock
Mfr # WAL-DL-LED-100-1227-L5.15-60K
Zoro # G0389827
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Larson Electronics
- MFR # WAL-DL-LED-100-1227-L5.15-60K
- Zoro # G0389827
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | LED 100 ft.,120-277V,L5-15,Locking Receptacle |
Description
LED 100 ft.,120-277V,L5-15,Locking Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- ILC Replacement for Tomar 5001 Xenon Strobe Tube Replacement Lamp (5001 XENON STROBE TUBE REPLACEMENT LAMP TOMAR)
- ILC Replacement for Viqua 602806/12 replacement light bulb lamp (602806/12 VIQUA)
- BODINE 32215 W, 700 lm Linear Fluorescent Emergency Ballast (B70A)
- LARSON ELECTRONICS Expl. Proof LED Drop Light, 12V, 25ft. (EHL-LED-120XLV-25-12V)
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- ELECTRONIC SPECIALTIES Timing Light Cordless W/10Ft Lead (130-10)
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- K-TOOL INTERNATIONAL Trouble Light Retrofit 500 Lumens (KTI73379A)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7539SW)
- Larson Electronics Hanging Work Lights