Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 150W
Mfr # EPL-LED-150W-RT
Zoro # G8651851
Free Shipping & Returns
$2,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Type Cree LED
- Lamp Watts 150 W
- Ambient Temp. Range -58 Degrees to 149 Degrees F
Product Information
- Brand Larson Electronics
- MFR # EPL-LED-150W-RT
- Zoro # G8651851
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 17 1/4 in |
Height | 15 11/64 in |
Width | 7 13/32 in |
Nominal Height | 15 11/64 in |
Nominal Length | 17 1/4 in |
Nominal Width | 7 13/32 in |
Overall Height | 14 in |
Overall Width | 16 in |
Overall Length | 5 in |
Description
Explosion Proof Lighting Fixture, Hazardous Location Fixture Type, Cree LED Lamp Type, Lamp Quantity 0, Lamp Watts 150 W, Fixture Wattage 150, Voltage 120/277V AC, No Fail Design with Multiple Power Supplies, LED Arrays, No Lamp Included, Ambient Temp. Range -58 Degrees to 149 Degrees F, Housing Material Aluminum, Epoxy Powder Coated Housing Finish, Lens Material Glass, Finish Gray, Adjustable U-Bracket Mounting, Length 17 1/4 in, Height 15 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Ullman 750 Lumen Rechargeable Magnetic Rotating Work Light (RT-750LT)
- LITHONIA LIGHTING 4-LAMP LAY-IN TROFFER 32W FLUORESCENT 120V-AC LIGHT FIXTURE (2GT8 4 32 A12 120 1/4 GESB PWS1836 LP735)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Restoration Bronze and Amber (LF2003-RBA)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS LED Base Stand, 60DB, 5-15EPP, 120V (EPL-PM-150LED-100-60DB-1227-1523)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- Larson Electronics Hazardous Location Lighting Fixtures