Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 56W
Mfr # HALSS-48-2L-LED-SFC
Zoro # G8000571
product price: $1,321.99
/ea
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 56
- Lamp Watts 28 W
- Lamp Type Integrated LED
- Lamp Included Yes
Product Information
- Brand Larson Electronics
- MFR # HALSS-48-2L-LED-SFC
- Zoro # G8000571
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 55 1/2 in |
Height | 6 43/64 in |
Nominal Width | 9 49/64 in |
Nominal Height | 6 43/64 in |
Nominal Length | 55 1/2 in |
Width | 9 49/64 in |
Overall Width | 9 1/2 in |
Overall Height | 6 3/4 in |
Overall Length | 54 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 4FT, Lamp Watts 28 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 56, Voltage 120/277V AC, 50,000 hr LED Life, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Steel, Steel Housing Finish, Lens Material Acrylic, Finish Stainless Steel, Surface/Suspended Mounting, Length 55 1/2 in, Height 6 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS LED Slim Adjustable Wall Pack-12W-100/277V-5000 Kelvin (34180204)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included, Green Cord (CSTRINGLED18P-G)
- ILC Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp (HR400DX33 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania L18w/865 replacement light bulb lamp (L18W/865 OSRAM SYLVANIA)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS LED Base Stand, 60DB, 5-15EPP, 120V (EPL-PM-150LED-100-60DB-1227-1523)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- HUBBELL LIGHTING Compass Lighting LED Emergency Light, Square Heads, White, NiCad Battery, Damp location (CU2SQ)
- Larson Electronics Hazardous Location Lighting Fixtures