Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 56W
Mfr # HALP-48-2L-LED-PND
Zoro # G8449646
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 56
- Lamp Type Integrated LED
- Lamp Watts 28 W
- Voltage 120/277V AC
Product Information
- Brand Larson Electronics
- MFR # HALP-48-2L-LED-PND
- Zoro # G8449646
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 49 47/64 in |
Height | 5 27/64 in |
Nominal Width | 7 13/64 in |
Nominal Height | 5 27/64 in |
Width | 7 13/64 in |
Nominal Length | 49 47/64 in |
Overall Height | 7 in |
Overall Length | 52 in |
Overall Width | 8 1/4 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 4FT, Lamp Watts 28 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 56, Voltage 120/277V AC, 50,000 hr LED Life, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 194 Degrees F, Housing Material Polyester, Lens Material Polycarbonate, Finish White, Pendant Mounting, Length 49 47/64 in, Height 5 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS LED Base Stand, 60DB, 5-15EPP, 120V (EPL-PM-150LED-100-60DB-1227-1523)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- Larson Electronics Hazardous Location Lighting Fixtures