Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location Fixture, T8-LED, 56W
Mfr # HAL-48-2L-LED-SFC
Zoro # G7996125
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 56
- Lamp Watts 28 W
- Lamp Type Integrated LED
- Lamp Included Yes
Product Information
- Brand Larson Electronics
- MFR # HAL-48-2L-LED-SFC
- Zoro # G7996125
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 53 47/64 in |
Height | 9 7/64 in |
Nominal Height | 9 7/64 in |
Nominal Width | 7 1/32 in |
Width | 7 1/32 in |
Nominal Length | 53 47/64 in |
Overall Length | 53 3/4 in |
Overall Width | 7 in |
Overall Height | 9 1/8 in |
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 4FT, Lamp Watts 28 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 56, Voltage 120/277V AC, 50,000 hr LED Life, Rig Light, Vibration Resistant, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Acrylic, Finish Gray, Surface/Suspended Mounting, Length 53 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Purple (LT2009-PRP)
- ETCON Flashlight, LED, Pocket, 100 lm (FL100)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- CROUSE HINDS Light Fixtures VMVL-3-R1-UNV1 (VMVL-3-R1-UNV1)
- Larson Electronics Hazardous Location Lighting Fixtures