Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Lighting Fixtures, Ceiling
Mfr # HAL-CRNM-LED7W-HV-CLG-56K
Zoro # G0397279
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 10
- Lamp Watts 10 W
- Lamp Type Integrated LED
- Lamp Included Yes
Product Information
- Brand Larson Electronics
- MFR # HAL-CRNM-LED7W-HV-CLG-56K
- Zoro # G0397279
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 5 3/16 in |
Height | 9 13/16 in |
Width | 4 47/64 in |
Nominal Length | 5 3/16 in |
Nominal Width | 4 47/64 in |
Nominal Height | 9 13/16 in |
Overall Height | 9 7/8 in |
Overall Length | 4 3/4 in |
Overall Width | 5 1/4 in |
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 1, Bulb Designation A19, Lamp Watts 10 W, Fixture Wattage 10, Voltage 120/277V AC, 50,000 hr LED Life, Non-Corrosive Class 1 Div 2, Yes Lamp Included, Ambient Temp. Range -18.4 Degrees to 104 Degrees F, Housing Material Polycarbonate, Lens Material Glass, Finish Gray, Ceiling Mounting, Length 5 3/16 in, Height 9 13/16 in, Includes Lamp Guard, Width 4 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- ILC Replacement For ADVANCE SM2E40STP (SM-2E40-S-TP)
- STEELMAN Slim Profile 280-Lumen LED Motion Activated Headlamp with 2 Rechargeable 18650 Li-Ion Batteries (60720)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- LARSON ELECTRONICS LED Base Stand, 60DB, 5-15EPP, 120V (EPL-PM-150LED-100-60DB-1227-1523)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- Larson Electronics Hazardous Location Lighting Fixtures