Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, T8-LED, 28W
Mfr # EPL-24-2L-LED-SFC
Zoro # G7948963
product price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 28
- Lamp Watts 20 W
- Lamp Type Integrated LED
- Voltage 120/277V AC
Product Information
- Brand Larson Electronics
- MFR # EPL-24-2L-LED-SFC
- Zoro # G7948963
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 27 7/64 in |
Height | 8 31/32 in |
Nominal Length | 27 7/64 in |
Width | 11 55/64 in |
Nominal Width | 11 55/64 in |
Nominal Height | 8 31/32 in |
Overall Height | 8 1/2 in |
Overall Width | 11 1/4 in |
Overall Length | 27 1/2 in |
Description
Explosion Proof Lighting Fixture, Explosion Proof Fixture Type, Integrated LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 2FT, Lamp Watts 20 W, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 28, Voltage 120/277V AC, 50,000 hr LED Life, Gas and Dust Explosion Proof, Paint Spray Booth, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray, Surface/Suspended Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- ILC Replacement For AMERICAN ULTRAVIOLET 050614 (05-0614)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2057-2PK)
- GE LAMPS GE LIGHTING 48/49 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-H-ULTRA)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- Larson Electronics Hazardous Location Lighting Fixtures