Shop All Flaring & Swaging Tools
Larsen Supply Co
Larsen Supply 13-2807 Flaring Tool - 0.63 in.
Mfr # 665123
Zoro # G403922371
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Larsen Supply Co
- MFR # 665123
- Zoro # G403922371
- Country of Origin China
- Category Flaring & Swaging Tools
Description
Features
- Product type - Flaring Tool
- For Flaring 0.18 To 0.63 in. Copper and Aluminum
- Carded
- Dimension - 0.98 x 7.6 x 11.5 in.
- Item weight - 1.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (6380490)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG4)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 (G2PE25-Q)
- K-FLEX USA 2-1/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048218)
- MILWAUKEE TOOL 3/4 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2416)
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- RIDGID RIDGID Model No 375 458R Ratchet Flaring Tool, 37 Degree SAE Flares (41285)
- DEWALT 20V MAX* 1 in. PEX Expander (DCE400B)
- REED 1-1/2IN HAMMER FLARING TOOL (HF1 1/2)
- IMPERIAL Air Flaring Tool (525-F)
- RIDGID Tube Expander Kit (34152)
- Larsen Supply Co Flaring & Swaging Tools