Shop All Appliance Parts
Larsen Supply Co
Larsen Supply 10-1398 24 in. Stainless Steel Water Softener Flex
Mfr # 103840
Zoro # G603919881
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Larsen Supply Co
- MFR # 103840
- Zoro # G603919881
- UPC # 890789002049
- Country of Origin China
- Category Appliance Parts
Description
Features
- Stainless Steel Water Softener Magna Flex
- Designed For Any Water Softener Installation
- Made Of 304 Stainless Steel
- Patented No Kink Design
- For Any Installation
- Chrome Plated Brass Nuts
- Individual Hang Tag.
- Dimension - 24 x 1.6 x 1.6 in.
- Item Weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Solid Basting Spoon, 18 In (46990)
- BIZERBA Meatplate (000000060364301703)
- PARKER HANNIFIN Vibration Absorber - 3/8" Odf (VAB3SS)
- VULCAN HART S-Hook 3-1/2 Long (00-719344)
- LARSEN SUPPLY CO 03-4203 1.5 in. Black Plastic P Trap, 6PK (661577)
- LARSEN SUPPLY CO Lasco Washing Machine Hose, 3/4in Inlet, FHT Inlet, 3/4in Outlet, FHT Outlet, Rubber Tubing, 8 ft L (16-1710)
- LARSEN SUPPLY CO Lint Trap, F/Washing Machine (09-2121)
- LARSEN SUPPLY CO Lasco Replacement Washing Machine Supply Hose (16-1706)
- LARSEN SUPPLY CO Larsen Supply 03-2011 2 in. Plastic Jam Nut (662496)
- LARSEN SUPPLY CO Dishwasher Direct Connect Branch Tail piece - 1.5 x 8 in. (661817)
- ALLIANCE FUSE-1/4X1 1/4 MDL 3 1/2 (M414232)
- Larsen Supply Co Appliance Parts