Shop All Kitchen Faucets
Larsen Supply Co
Larsen Supply 02-1267 25 Pack 00 Flat Bibby Washer
Mfr # 663334
Zoro # G503773286
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Larsen Supply Co
- MFR # 663334
- Zoro # G503773286
- Country of Origin United States
- Category Kitchen Faucets
Description
Features
- Material - Rubber
- Diameter - 00, 0.5 in.
- 25 pack
- Use for faucet stem repair
- Carded Washers
- Dimension - 1.05 x 1.9 x 3.75 in.
- Item weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Thermostatic Vlv Trm, Lvr (T72769-4-AF)
- ZORO SELECT PVC Tubing (ZUSA-HT-5543)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- JONES STEPHENS Sewer Relief Valve, 4" (S25400)
- LARSEN SUPPLY CO 0.62 In. X 20 Thread Faucet Seat (139504)
- LARSEN SUPPLY CO X-232P Stream 0.5 x 20 in. Thread Faucet Seat (139495)
- LARSEN SUPPLY CO Larsen Supply HC-168 Moen Old Style Bathroom Shower Faucet Handle; Chrome (655425)
- LARSEN SUPPLY CO Light Duty Standard Handle Puller (665093)
- LARSEN SUPPLY CO X-61PNL Gerb 0.62 x 20 Thread Faucet Seat (181301)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- SLOAN Sensor-Activated, 4" Mount, Commercial Kitchen Faucet (SF2300-BDM)
- Larsen Supply Co Kitchen Faucets & Accessories