Shop All Ratcheting Wrenches
Lang
Flat Ratchet Box Wrench 1/2 x 9/16, 6 Pt
Mfr # RB-1618
Zoro # G4553930
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 6
- SAE or Metric SAE
- Size 1/2" x 9/16"
Product Information
- Brand Lang
- MFR # RB-1618
- Zoro # G4553930
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 1/2" x 9/16" |
Details
Finish | Chrome plated |
Number of Points | 6 |
SAE or Metric | SAE |
Item | Flat Ratchet Box Wrench 1/2 x 9/16,6 Pt |
Description
Flat Ratchet Box Wrench 1/2 x 9/16,6 Pt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA I HSS Adjustable Reamer 1-1/16" - 1-3/16" (DWRRADJI)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- PROTO 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7324M)
- KLEIN TOOLS 9 1/8 in Iron Workers Plier, Steel (201-7CST)
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- LANG Flat Ratchet Box Wrench 3/4 x 7/8, 12 Pt (RB-2428)
- WERA Ratcheting Wrench, Head Size 3/4 in. (05073287001)
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- Lang Ratcheting Wrenches