Shop All Scrub Tops
Landau
Warm up Jacket, XL, Navy, Womens
Mfr # 7525BNPXLRG
Zoro # G4941115
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Long
- Cuff Style Long Sleeve
- Length 29 in
Product Information
- Brand Landau
- MFR # 7525BNPXLRG
- Zoro # G4941115
- UPC # 708695021620
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XL |
Length | 29 in |
Fits Waist Size | 34 to 37 in |
Fits Chest Size | 41 in to 44 in |
Minimum Chest Size | 43 in |
Maximum Chest Size | 45 in |
Details
Item | Warm up Jacket |
Gender | Women's |
Material | Cotton/Polyester |
Color | Navy |
Sleeve Type | Long |
Cuff Style | Long Sleeve |
Industry Type | Healthcare |
Closure Type | Snap |
Number of Pockets | 4 |
Number of Outside Pockets | 4 |
Features | Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket |
Includes | Four Pockets That Include Pencil/Instrument Division and Cell Phone Pocket |
Style | Jacket |
Collar Style | Crew Neck |
Description
Warm up Jacket, Color Navy, Gender Women's, Material Cotton/Polyester, Size XL, Style Jacket, Number of Outside Pockets 4, Cuff Style Long Sleeve, Sleeve Type Long, Length 29 in, Front Closure Type Snaps, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Collar Style Crew Neck, Features Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 2In (TF2O300-200)
- GENUINE GRIP Work Shoes, Mens, 10W, Wht, Slip On, PR (4705-10W)
- SHOWA Showa Best Glove 370BM-07.RT Medium Atlas 370 Nitril Black Glove (1046374)
- LANDAU Warm up Jacket, L, Wine, Womens (7525RWPLRG)
- LANDAU Warmup Jacket, XL, Navy, 31-1/2 In. L (7551BNP XLARGE)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, Unisex (71221)
- Landau Scrubs & Lab Coats