Shop All Scrub Tops
Landau
Warm up Jacket, 3XL, Navy, Womens
Mfr # 7525BNP XXXL
Zoro # G5463516
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 to 45 in
- Fits Chest Size 49 in to 52 in
- Cuff Style Long Sleeve
- Closure Type snaps
- Material Cotton/Polyester
Product Information
- Brand Landau
- MFR # 7525BNP XXXL
- Zoro # G5463516
- UPC # 708695021644
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Fits Waist Size | 42 to 45 in |
Size | 3XL |
Fits Chest Size | 49 in to 52 in |
Length | 29 in |
Maximum Chest Size | 53 in |
Minimum Chest Size | 50 in |
Details
Cuff Style | Long Sleeve |
Item | Warm up Jacket |
Color | Navy |
Closure Type | snaps |
Material | Cotton/Polyester |
Gender | Women's |
Features | Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket |
Number of Outside Pockets | 4 |
Includes | Four Pockets That Include Pencil/Instrument Division and Cell Phone Pocket |
Sleeve Type | Long |
Collar Style | Crew Neck |
Style | Jacket |
Description
Warm up Jacket, Color Navy, Gender Women's, Material Cotton/Polyester, Size 3XL, Style Jacket, Number of Outside Pockets 4, Cuff Style Long Sleeve, Sleeve Type Long, Length 29 in, Front Closure Type Snaps, Maximum Chest Size 53 in, Minimum Chest Size 50 in, Collar Style Crew Neck, Features Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- PIP MaxiFlex Cut Seamless Knit Engineered Yarn Glove Nitrile Coated MicroFoam Grip Palms, XL, Grn, 12pk (34-8443/XL)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 150)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19760)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- LANDAU Warm up Jacket, L, Wine, Womens (7525RWPLRG)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- Landau Scrub Tops