Shop All Scrub Tops
Landau
Scrub Shirt, XL, Wine, Unisex
Mfr # 7502RWPXLRG
Zoro # G4941002
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Material Cotton/Polyester
- Length 27 1/2 in
Product Information
- Brand Landau
- MFR # 7502RWPXLRG
- Zoro # G4941002
- UPC # 708695000212
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XL |
Length | 27 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Sleeve Type | Short |
Cuff Style | Dolman Sleeves |
Color | Wine |
Material | Cotton/Polyester |
Includes | Breast Pocket on Both Sides |
Reusability | Reusable |
Number of Outside Pockets | 2 |
Features | Reversible |
Fit | Relaxed Fit |
Collar Style | V-Neck |
Style | Shirt |
Front Closure Type | Pullover |
Description
Scrub Shirt, Color Wine, Gender Unisex, Material Cotton/Polyester, Size XL, Style Shirt, Number of Outside Pockets 2, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Length 27 1/2 in, Front Closure Type Pullover, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Collar Style V-Neck, Features Reversible, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- 3M Forehead Seal (M-154)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- LANDAU Scrub Shirt, L, Wine, Womens (8219RWPLRG)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- LANDAU Warm up Jacket, L, Wine, Womens (7525RWPLRG)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- Landau Scrub Tops