Shop All Scrub Pants
Landau
Scrub Pants, L, Navy, Unisex
Mfr # 7602BNPLRG
Zoro # G4941176
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Color Navy
- Inseam 31 in
- Pockets 2
Product Information
- Brand Landau
- MFR # 7602BNPLRG
- Zoro # G4941176
- UPC # 708695012413
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Waist Size | 35 in |
Details
Item | Scrub Pants |
Material | Cotton/Polyester |
Gender | Men's |
Color | Navy |
Inseam | 31 in |
Pockets | 2 |
Closure Type | Drawstring |
Cuff Style | Open |
Standards | IL Approved |
Features | Breathable Fabric, Comfortable Fit |
Style | Pants |
Fit | Relaxed Fit |
Ankle Type | Open |
Reusability | Reusable |
Number of Outside Pockets | 1 |
Waist Closure | Drawstring |
Description
Scrub Pants, Color Navy, Gender Unisex, Material Cotton/Polyester, Size L, Style Pants, Number of Outside Pockets 1, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 38 in, Minimum Waist Size 35 in, Features Breathable Fabric, Comfortable Fit, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10.5W)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Medium, Lime (M7148C-3 M)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (12 pair) (48-73-7941B)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 070)
- LANDAU Scrub Pants, 2XL, Navy, Unisex (7602BNPXXL)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- LANDAU Scrub Pants, Blue, Unisex, XL (7602BCPXLRG)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- Landau Scrubs & Lab Coats