Shop All Lab Coats & Jackets
Landau
Lab Coat, XS, White, 41 In. L
Mfr # 3178 WWP XS
Zoro # G4889157
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style BOUND
- Cuff Style Stockinette
- Color White
- Material Cotton Poplin/Polyester
- Fits Chest Size 30 in to 32 in
Product Information
- Brand Landau
- MFR # 3178 WWP XS
- Zoro # G4889157
- UPC # 708695021798
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | XS |
Fits Chest Size | 30 in to 32 in |
Length | 41 in |
Overall Length | 41 1/2 in |
Named Size | XS |
Details
Item | Lab Coat |
Seam Style | BOUND |
Cuff Style | Stockinette |
Color | White |
Material | Cotton Poplin/Polyester |
Closure Type | Snaps |
Gender | Unisex |
Number of Pockets | 2 |
Industry Type | Healthcare |
Features | Classic Relaxed Fit |
Attached Hood | No |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Classic Relaxed Fit, Gender Unisex, Material Cotton Poplin/Polyester, Named Size XS, Number of Pockets 2, Overall Length 41 1/2 in, Product Type Lab Coat, Seam Style BOUND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREARMOUR Gp Color Coding Tape, 3/4 x 66, Brown (46-1700C-BRN)
- HY-KO 3In Black Vinyl Number 4, 10PK (A30404)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (21918-X)
- ALTA Knee Pads, Hard Cap, Navy, PR (50900)
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Small, Black (JKV9022BK)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, L (JLM6204LB)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- Landau Scrubs & Lab Coats