Shop All Lab Coats & Jackets
Landau
Lab Coat, L, White, 41 In. L
Mfr # 3178 WWP LRG
Zoro # G3833347
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style BOUND
- Cuff Style Stockinette
- Color White
- Material Cotton Poplin/Polyester
- Fits Chest Size 42 in to 44 in
Product Information
- Brand Landau
- MFR # 3178 WWP LRG
- Zoro # G3833347
- UPC # 708695029046
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 41 in |
Overall Length | 41 1/2 in |
Named Size | L |
Details
Item | Lab Coat |
Seam Style | BOUND |
Cuff Style | Stockinette |
Color | White |
Material | Cotton Poplin/Polyester |
Closure Type | Snaps |
Gender | Unisex |
Number of Pockets | 2 |
Industry Type | Healthcare |
Attached Hood | No |
Features | Classic Relaxed Fit |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Classic Relaxed Fit, Gender Unisex, Material Cotton Poplin/Polyester, Named Size L, Number of Pockets 2, Overall Length 41 1/2 in, Product Type Lab Coat, Seam Style BOUND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-03-009)
- MSA SAFETY Airline Hose, 50 ft. L, Neoprene (455022)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710R)
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- LANDAU Lab Coat, XS, White, 41 In. L (3178 WWP XS)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- FAME FABRICS Lab Coat, Male, Navy, L2, XS (83364)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, M (JLM6203WH)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- ANSELL Lab Jacket, M, Blue, Nomex(R) (66-670)
- Landau Lab Coats & Jackets