Shop All Lab Coats & Jackets
Landau
Collared Lab Coat, M, White, 39 In. L
Mfr # 3155WWY SIZE 14
Zoro # G3833216
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style BOUND
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Fits Chest Size 14 in
Product Information
- Brand Landau
- MFR # 3155WWY SIZE 14
- Zoro # G3833216
- UPC # 708695028407
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 14 in |
Length | 39 in |
Overall Length | 37 7/8 in |
Details
Item | Collared Lab Coat |
Seam Style | BOUND |
Cuff Style | Open |
Color | White |
Material | Cotton Poplin/Polyester |
Closure Type | Button |
Number of Pockets | 3 |
Industry Type | Healthcare |
Fabric Weight | 5.25 oz |
Gender | Women's |
Attached Hood | No |
Features | Back Princess Seams and Inset Belt, Center Back Vent |
Product Type | Lab Coat |
Description
Collared Lab Coat, Attached Hood No, Closure Type Button, Color White, Features Back Princess Seams and Inset Belt, Center Back Vent, Gender Women's, Material Cotton Poplin/Polyester, Number of Pockets 3, Overall Length 37 7/8 in, Product Type Lab Coat, Seam Style BOUND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10/10)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- RADIANS Safety Tether VestHeavy Duty, Orange, M (SV59ZT-2ZOD-M)
- SDI Carbon Monoxide Detector Tester, 6 In H (SOLOC6)
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- LANDAU Lab Coat, XS, White, 41 In. L (3178 WWP XS)
- LANDAU Lab Jacket, M, White, 28 In. L (1140 WWY M-42)
- BOTRON CO White Lightweight ESD Smock XXXXL (B7338)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Medium, Maroon (JKC9023MR)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- Landau Lab Coats & Jackets