Shop All Bar & Counter Height Tables
Lancaster Table & Seating
Stamped Steel 22'' x 22'' Black 4'' Bar Height Column Table Base with FLAT Tech Equalizer
Mfr # 349S22S4BEQ
Zoro # G811127313
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 349S22S4BEQ
- Zoro # G811127313
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Ideal for a wide array of environments the Lancaster Table & Seating stamped steel 22'' x 22'' black 4'' bar height column table base with FLAT Tech Equalizer is a sturdy reliable and attractive choice for your establishment. Made with durable stamped steel this easy-to-assemble base kit comes with everything you need excluding the tabletop. The cross base offers a stable support for the central column which will combat any rocking or wobbliness. The bar height column is not only great for casual seating when paired with bar height chairs sold separately but also makes for a great standing room only lounge option for entertaining. Its black powder coat finish also gives this base that classic sleek appearance.**The 4 1/4'' to 4 3/8'' column diameter is more of an aesthetic choice that still has a similar load rating compared to slightly larger variations; therefore you can choose from a wide selection of tabletops which includes some of those heavier options. Within the base column lies a threaded interior column that easily fastens to the spider plate - a pre-drilled cast-iron plate intended to secure the column to the tabletop. Conveniently all hardware is included so there are no additional purchases of screws or small parts for installation.**This kit includes an equalizer to keep tables steady. The Equalizer adjusts up to 1/4'' in height and locks in place to stabilize each table ensuring an ideal professional dining experience in your establishment. It can also be used to align tables together. Simply tilt or lift a table top in the direction of an adjoining top. The feet will adjust to create a perfectly aligned surface making it great for large parties that require multiple tables to be pushed together.**The Equalizer is made of reinforced plastic that houses a 1/4''-20 stainless steel thread allowing it to be installed onto most table bases with existing screw-in feet. The thread compresses into the foot and automatically activates the hydraulic stabilization technology within. It's sure to help prevent customer complaints and accidental spills that may be caused by uneven table surfaces. Additionally it is impact- and corrosion-resistant guaranteeing use for years to come. To install simply remove the existing feet from your table bases and replace them with Equalizers. Each leveler installs in seconds without any required tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- TRADEMARK FINE ART Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35 (1X01330-C3535GG)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- LANCASTER TABLE & SEATING LT 24'' Round Reversible White Birch/Ash Standard Height Table Kit (349B24RS18RS)
- LANCASTER TABLE & SEATING Lancaster Table: Walnut-finished bar height table with cross base plate. (42724RDWA22B)
- LANCASTER TABLE & SEATING LT 30 x 30'' Reversible White/Slate Gray Bar Height Table Kit - 22'' Plate (349G30SS222B)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3492424CLG37)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- Lancaster Table & Seating Bar & Counter Height Tables