Shop All Patio Dining Tables
Lancaster Table & Seating
Outdoor Table, 32''x32'', Green
Mfr # 427BAU3232GN
Zoro # G411578201
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 427BAU3232GN
- Zoro # G411578201
- Country of Origin China
- Category Patio Dining Tables
Description
Designed specifically for outdoor use this table makes an excellent addition to restaurant and bar patios and other outdoor entertainment areas. This lightweight table features adjustable feet and an umbrella hole for extra optional shade. For your convenience this table is easy to assemble. With all hardware included you can quickly set it up in its proper space for guests to enjoy. WeatherResistant Durability : Made of strong powdercoated aluminum this corrosionresistant table is built to withstand any weather conditions. Its smooth surface features a neutral green color that's sure to match your decor and complement the summer skies and clouds! Thanks to its UVresistant finish the color won't fade over time even when left in the sun for longer periods. Enjoy this table's longlasting durability for years to come. Lightweight and Convenient : This table is lightweight for easy transport and includes adjustable feet to ensure that the table is always level. This gives you the freedom to move tables as needed whether it's to add more tables or to simply achieve the perfect view for your patrons. Add Some Shade : Add a compatible umbrella sold separately for extra shade with the builtin umbrella hole featured in the center of the table. The umbrella is supported as it sits conveniently in the base of the table. Your guests will love the opportunity to enjoy any weather with the convenience and comfort of this table!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Lawn Roller, 48" W, Poly, 550 lb. Full (45-0604)
- JT EATON Jawz Rat&Chipmunk Trap (410P)
- FLOWZONE Comfort Straps (2.5 Gallon) (FZAAGE)
- WORX GUTTERPRO Universal Gutter Cleaning Kit for 11' Reach (WA4094)
- LANCASTER TABLE & SEATING 27.5 Chrome Round Outdoor Standard Height Table (427CSTL27RDC)
- LANCASTER TABLE & SEATING Lancaster Table & 36'' x 36'' Aluminum Outdoor Table with Umbrella Hole (427CAU3636GY)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- HANOVER Cortino 3-Piece Commercial-Grade Patio Seating Set (CORT3PC-ASH)
- FLASH FURNITURE Gray/Gray 55in x 31in Outdoor Patio Dining Table (SB-TB269-GRY-GG)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- Lancaster Table & Seating Patio Furniture