Shop All Bar & Counter Height Tables
Lancaster Table & Seating
Lancaster Table & 24'' Square Solid Wood Live Edge Bar Height Table with Antique White Wash Finish
Mfr # 3492424CLH37
Zoro # G511517957
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 3492424CLH37
- Zoro # G511517957
- Country of Origin United States
- Category Bar & Counter Height Tables
Description
Coming with an attractive table top and compatible bar height base this set provides you with everything you need to set up and complete the look of your dining area. It's sure to add a rustic element with contemporary flair to your restaurant bistro or bar! At 24'' in length it can comfortably seat 2 guests. VShaped Metal Braces : Its underside includes vshaped metal braces that prevent the wood from warping which helps to maintain the smooth sturdy surface. Solid Beech Wood : Thanks to its solid beech wood construction this table is sturdy enough to handle the wear and tear of everyday use in your restaurant. Live Edges : This table also features two live edges that create a rustic look and capture the natural beauty of the tree it was harvested from. Antique White Wash : The antique white wash finish highlights the distinct 1 1/4'' thick European beech wood grain and gives the table a contemporary modern hue. Dependable Table Base : The eyecatching table top is accented and supported by the included table base. It features a matching solid wood post with a metal base plate and spider attachment. While the wide square base plate helps to prevent the table from wobbling the 200 lb. weight capacity assures it will hold a compatible tabletop. Plus the entire set comes unassembled to save you on shipping costs. This Lancaster Table & Seating dining table offers a vintage yet trendy industrialized appearance that your guests are sure to love!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- KASON Curtain Strip, 84" L, 0.08" Thick (401SA8080084)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Black (CBC9BKFBKF)
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3493030CLG37)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Natural Finish (3493030CLN37)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3492424CLG37)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Letizia Finish and Cross Base Plate. (42736RDLZ30B)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- Lancaster Table & Seating Bar & Counter Height Tables