Shop All Folding Chair & Table Carts
Lancaster Table & Seating
Folding Chair and Table Dolly- 42 Chair and 10 Table Capacity
Mfr # 164DY4210
Zoro # G911589448
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 164DY4210
- Zoro # G911589448
- Country of Origin China
- Category Folding Chair & Table Carts
Description
If you're looking for an easy way to transfer folding chairs and tables throughout your restaurant bar banquet or catered event this Lancaster Table & Seating folding chair and table dolly is perfect for you. With a 42chair and 10table capacity this dolly allows you to transport a large number of folding chairs and tables at once saving you the time and effort you would have spent setting them up by hand. With a simple durable design this dolly provides a fast and efficient way to set up tables and chairs in your crowded dining room or at popular events. Durable Construction : This dolly features a durable 14 gauge steel construction ensuring that it has the strength to safely carry up to 500 lb. or 42 folding chairs and up to 10 rectangular folding tables from Lancaster Table & Seating. Tables must be at least 67'' long to work with this dolly. Powder Coated Finish : This dolly features a black powder coated finish which protects it from the rigors of everyday use. Rubber Casters : This dolly has four 4'' rubber casters that roll smoothly across any surface including carpet. Minimize Shipping Fees : To increase savings this dolly ships knocked down to minimize the size of the package and save on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and Black (2-Pack) (547-BLK2PK)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- SAFCO Two-Tier Chair Cart, 64-1/2w x 33-1/2d x 70-1/4h, Black (4199BL)
- FLASH FURNITURE Folding Chair Dolly, Black (HF-700-DOLLY-GG)
- SAFCO CART, STACKING, CHAIR, BK (SAF4188)
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F020)
- FLASH FURNITURE Chiavari Chair Dolly, Red (XU-CH-DOL-GG)
- Lancaster Table & Seating Seating