Shop All Bar Height Stools
Lancaster Table & Seating
Black Finish Bistro Bar Stool
Mfr # 164BBSMVBKKD
Zoro # G711123163
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BBSMVBKKD
- Zoro # G711123163
- Country of Origin China
- Category Bar Height Stools
Description
This bar stool's stylish back and padded seat combine with its modern steel frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your dining room. It can hold up to 330 lb. of weight thanks to the steel frame and supports under the seat. Additionally the black powder coating on this bar stool ensures longevity through everyday wear and tear resisting stains scratches and smudges. Attractive and Supportive : This bar stool features a bistro style back with attractive slats and a cutout hole which gives it a unique visual appeal. Plus the bar stool's armless design is less restrictive and allows guests to socialize freely. Designed for Comfort : The 2 1/2'' thick black vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fireretardant foam for added safety. BuiltIn Footrest : The bar stool's builtin footrest gives customers a place to rest their legs. Protective Glides : Each leg comes with an integrated glide to protect your floors from scuffing. Light Weight : Its light weight construction makes it easy to rearrange for staff and customers. Convenient Options : For your convenience this chair has two options for shipping. It can be shipped fully assembled which saves you the time and hassle of assembly. It can also be shipped with the seat detached which saves on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS148 (OS148ES)
- INFINITY INSTRUMENTS Obsidian, Clock (90/0014-1)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D, 36 in W, Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- BAXTON STUDIO Joelle Navy and White Bamboo Style Stackable Bistro Bar Stool (150-8983)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100107)
- MANHATTAN COMFORT Emperor Faux Leather Barstool in Pebble Grey - Set of 2 (2-BS008-PE)
- BAXTON STUDIO Catherine Grey Upholstered and Walnut Finished 4-Piece Bar Stool Set (171-10800)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- SAFAVIEH Akito Barstool- Black - 30 x 16 x 16.5 in. (FOX2010B-SET2)
- ICEBERG Cafe Chair, Graphite (64517)
- Lancaster Table & Seating Bar Height Stools