Shop All Bar Height Stools
Lancaster Table & Seating
Alloy Series Silver Indoor Cafe Barstool
Mfr # 164BMCAFSILG
Zoro # G711126171
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BMCAFSILG
- Zoro # G711126171
- Country of Origin China
- Category Bar Height Stools
Description
This stool is made of durable steel and double coated to withstand years of use. The silver color adds a sleek modern touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor dining area. To save you money on shipping costs this barstool ships with the backrest and seat detached from the stool. All required assembly hardware is included. Stylish Wood Seat : The included gray wood seat is constructed of sturdy wood and designed for indoor use to enhance your dining space. The seat conveniently screws onto the stool which is practical for indoor usage but can still be removed to retain the outdoor versatility of the metal stool. Wood is a timeless classy aesthetic and it will impart an upscale look to your bistro cafe or restaurant. The included hardware makes installation straightforward. With clearly defined drill hole notches you can have your new seat covers ready in no time! Built to Last : Ready to withstand daily use this stool is constructed of durable steel. It's then ecoated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : Boasting a 400 lb. weight capacity this industrial barstool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a supportive back and comfortable seat with a raised rounded lip for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. With a wide variety of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance stool features protective glides that help keep floor surfaces in pristine condition. No time will be wasted on seat cleaning measures as you can just wipe down the wood seat with a sanitized cloth or towel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Caster Plug (21526-1)
- TRUE Hose, Water Clear Vinyl (882671)
- BOSS GrayGuest Chair, 26 inW27"L38-1/2"H, Box, FabricSeat (B659-MG)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Black (SB-5002)
- MANHATTAN COMFORT Cosmopolitan Barstool in Cream and Black (BS015-CR)
- MANHATTAN COMFORT Aura Bar Stool in White and Polished Brass (Set of 3) (3-BS006-WH)
- BAXTON STUDIO Chandler Sand Upholstered and Espresso Wood 2-Piece Pub Chair Set (166-10762)
- LUMISOURCE Serena Barstool in Walnut and Grey (BS-SER WL+GY)
- AMERIHOME Loft Silver Metal Bar Stool, PK4 (BS030SET)
- LUMISOURCE Shiraz Adjustable Swivel Barstool in Walnut and Green (BS-SHRZ WL+GN)
- POWELL 30 X 20 X 12.25 In. Dale Saddle Bar Stool, Light Natural (D1020B16BS)
- Lancaster Table & Seating Bar Height Stools