Shop All Dining Room Chairs
Lancaster Table & Seating
Alloy Series Black Indoor Arm Chair
Mfr # 164CMARMBLKB
Zoro # G811126255
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CMARMBLKB
- Zoro # G811126255
- Country of Origin China
- Category Dining Room Chairs
Description
This chair is made of durable steel and double coated to withstand years of use. The black color adds a sleek modern touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight chair is an excellent choice for your indoor dining area. To save time and hassle this chair ships assembled. The seat ships detached from the chair. Stylish Wood Seat : The included black wood seat is constructed of sturdy wood and designed for indoor use to enhance your dining space. The seat conveniently screws onto the chair which is practical for indoor usage but can still be removed to retain the outdoor versatility of the metal chair. Wood is a timeless classy aesthetic and it will impart an upscale look to your bistro cafe or restaurant. The included hardware makes installation straightforward. With clearly defined drill hole notches you can have your new seat covers ready in no time! Built to Last : Ready to withstand daily use this chair is constructed of durable steel. It's then ecoated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : This industrial chair boasts a 400 lb. weight capacity. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a supportive back and comfortable seat with rounded corners for a sleek minimalist look. Rounded arm rests are also included for added support. Versatile and Lightweight : In addition to being stylish and durable this lightweight chair is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. Stackable Design : When the seat is removed this chair can even be stacked with up to six other Lancaster Table & Seating Alloy Series arm chairs to maximize storage space! With a wide variety of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance chair features protective glides that help keep floor surfaces in pristine condition. No time will be wasted on seat cleaning measures as you can just wipe down the wood seat with a sanitized cloth or towel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Simms White Modern Shoe Cabinet (88-4341)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- LANCASTER TABLE & SEATING Sangria Powder Coated Aluminum Outdoor Side Chair (427CALUSDSG)
- MODWAY FURNITURE 34 H x 19 W x 23.5 L in. Viscount Fabric Dining Chair, Beige (EEI-2227-BEI)
- BAXTON STUDIO Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair (217-12733-ZORO)
- FLASH FURNITURE 22-1/2" L 32" H, Fabric (FH-130-DCV1-D-GG)
- LUMISOURCE Cosmo Chair (CH-COSMO WLNGY)
- BAXTON STUDIO Elyse Blue Velvet Gold Finished 4-Piece Metal Dining Chair Set (160-9912)
- BAXTON STUDIO Gauthier Navy and White Bamboo Style Bistro Stackable Dining Chair, PK2 (150-8980)
- Lancaster Table & Seating Dining Room Chairs