Shop All Table Bases
Lancaster Table & Seating
36'' x 36'' Cross Black Outdoor Table Base with 4'' Standard Height Column and Table Levelers
Mfr # 427TB3636D4Q
Zoro # G811211876
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 427TB3636D4Q
- Zoro # G811211876
- Country of Origin China
- Category Table Bases
Description
This cross column base can easily be installed with select Lancaster Table & Seating Excalibur table tops sold separately to elevate them to standard dining height and to ensure tables stay steady and balanced while guests enjoy your signature drinks and dishes. Wherever this attractive base is placed and whatever top it supports it's sure to stand steady and strong for years to come. ECoated Stamped Steel : Made of strong stamped steel with a sleek and resilient black ecoating this durable unit is well equipped to weather the elements and resist corrosion. Versatile Use : Blending into any environment to enhance your dining space this table base and column kit is sure to provide reliable longlasting use at both indoor and outdoor eateries. Plus predrilled holes allow for the use of floor glides to protect your flooring from scuffs and scratches! Hardware Included : Assembly of this unit is required. It is sure to be quick and easy to help you get back to business. A hardware kit is even provided so you won't have to spend the time tracking down screws and other small parts for installation. Use this table base and its included hardware to replace a worn or damaged base on your Lancaster Table & Seating Excalibur table sold separately. FLAT Tech Equalizers : This table base also comes with an innovative 4pack of FLAT Tech Equalizer 1/4''20 thread black table levelers. These levelers adjust up to 1/4'' in height and lock in place to stabilize the base ensuring an ideal professional dining experience in your establishment. They can also be used to align tables together by simply tilting or lifting a table top in the direction of an adjoining top. The feet will adjust to create a perfectly aligned surface making it great for large parties that require multiple tables to be pushed together. Reliable Stable Dining : The Equalizer levelers are made of reinforced plastic that houses a 1/4''20 stainless steel thread. The thread compresses into the foot and automatically activates the hydraulic stabilization technology within. It's sure to help prevent customer complaints and accidental spills that may be caused by uneven table surfaces. Additionally it is impact and corrosionresistant guaranteeing use for years to come. Exceeding international standards for stability strength durability and safety these table levelers create a more enjoyable dining area for your guests.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- BOSS Black Posture Chair (B305)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-GG)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-8W-R6)
- LANCASTER TABLE & SEATING Excalibur Bolt Down Outdoor Table Base Plate for 3'' Column (427TBBD3)
- LANCASTER TABLE & SEATING Excalibur Bolt Down Outdoor Table Base Plate for 4'' Column (427TBBD4)
- ALERA Open Office Desk Series Adjustable O-Leg Desk Base, 24" Deep, Silver (ALELSTB24GR)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- ALERA 2-Stage Electric Adjustable Table Base, 27.5" to 47.2" High, Gray (ALEHT2SSG)
- LORELL Cafe Table Base, X-Leg, 42"x42"x30", Metallic Silver (LLR61630)
- Lancaster Table & Seating Table Bases