Shop All Dining Room Tables & Sets
Lancaster Table & Seating
27 1/2'' x 27 1/2'' Square Dining Height Table with Textured Yukon Oak Finish and Cross Base Plate
Mfr # 4272828YO22D
Zoro # G711175582
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 4272828YO22D
- Zoro # G711175582
- Country of Origin United States
- Category Dining Room Tables & Sets
Description
Supplying both style and function this item is built to deliver longlasting performance at a great price. While its textured yukon oak finish offers the beautiful look of solid wood with a subtle intriguing texture the strong stamped steel base column and cross plate are bound to supply enhanced stability. Plus the table top's UV and weatherresistant design is built to withstand the elements making it ideal for indoor or outdoor use. Enhance the appeal of your dining area with this Lancaster Table & Seating Excalibur product! Versatile and Durable : In addition to its UV and weatherresistant design this set's impressive table top also boasts superior scratch and impact resistance for increased longevity. It's even impervious to cigarette burns and stains which can help to mitigate replacement costs incurred by clumsy customers. Its laminate top surface also enables you to quickly clean off any dirt debris or food particles to encourage a quicker turnover rate. Base Column : This set's eyecatching table top is accented and supported by the included base column. Featuring a sturdy stamped steel construction this column allows you to extend your table top to a comfortable dining height. Base Plate / Floor Glides : The 22'' x 22'' stamped steel cross plate helps prevent the table from wobbling to maintain better stability and balance. This set also comes with screw hardware for fast assembly and 4 floor glides to protect your floors. EcoFriendly Design : Coming with an ecofriendly laminate table top fashioned from compression molded wood in addition to a compatible dining height base column and cross plate this item provides a dependable yet distinct aesthetic that simply can't be duplicated. Whether you're looking to revamp your restaurant's frontofhouse space or enhance the appearance of your cafe patio or deck this set will spotlight the beauty of nature while focusing on an elegant dining experience in order to bring you the best of both worlds! The set ships unassembled with hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN FURNITURE Lower door Bookcase (IMDU4294D)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- BIGGIES SCENES Window Well Scenes-Stream, 120 in wide x 60 in high (BG-WW-STM-120)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3493030CLN30)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3492424CLN30)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/Black Base (JTAB200-MOBK)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C613-4)
- BAXTON STUDIO Vida Dark Brown Upholstered and Dark Brown Wood 5-Piece Dining Set (169-8030-10898)
- EAST WEST FURNITURE East West Furniture DLML5-SBR-C 5PC Kitchen Round Table with 2 Drop Leaves and 4 Ladder-back Chairs with Microfiber Upholstered Seat (DLML5-SBR-C)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T581-36RP)
- Lancaster Table & Seating Dining Room Tables & Sets