Shop All Door Latch Bolts
Lamp
SPRING LOADED BARREL BOLT
Mfr # BSS3-240
Zoro # G0718322
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 19/64 in
- Height 51/64 in
- Material 304 Stainless Steel/303 Stainless Steel
- Hardware Included
- Operation Type Spring Loaded
Product Information
- Brand Lamp
- MFR # BSS3-240
- Zoro # G0718322
- Country of Origin Japan
- Category Door Latch Bolts
Dimensions
Length | 9 29/64 in |
Width | 1 19/64 in |
Height | 51/64 in |
Details
Finish | Satin/Plain |
Item | Barrel Bolt |
Material | 304 Stainless Steel/303 Stainless Steel |
Hardware | Included |
Operation Type | Spring Loaded |
Type | Spring Loaded |
Includes | 3.5x20mm screws |
Description
Barrel Bolt, Operation Type Spring Loaded, Satin/Plain Finish, Material 304 Stainless Steel/303 Stainless Steel, Length 9 29/64 in, Width 1 19/64 in, Height 51/64 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1367H)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- DENT FIX EQUIPMENT 5 PC Door Wedge Set (DENDF-622)
- LAMP Barrel Bolt, Spring Loaded, 3-35/64 In. W (BSS2-90)
- LAMP Barrel Bolt, Spring Loaded, 15/16 In. W (BL-60SS)
- LAMP Slide Bolt, 304 SS, 1-47/64 In. W (KR-65)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 2" (2SBCS19)
- PRIME-LINE 4 in. Surface Bolt, Classic Bronze Finish Single Pack (U 10307)
- NATIONAL HARDWARE Bolt Stnd Barrel Ss 4In (N348-284)
- TRANS ATLANTIC CO. 8 in. Heavy Duty Barrel Surface Bolt (GH-832BB8-GV)
- Lamp Door Guards and Bolts