Shop All Cabinet Handles & Pulls
Lamp
Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes
Mfr # HH-FB-3/S
Zoro # G3156991
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Finish Satin
- Color Silver
- Projection 13/64 in
- Mounting Type Threaded Holes
Product Information
- Brand Lamp
- MFR # HH-FB-3/S
- Zoro # G3156991
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Length | 3 45/64 in |
Cutout Height | 1 11/16 in |
Grip Length | 2 13/32 in |
Screw Size | M4 Stud |
Overall Width | 2 23/64 in |
Cutout Width | 2 31/64 in |
Details
Material | 304 Stainless steel |
Finish | Satin |
Color | Silver |
Projection | 13/64 in |
Mounting Type | Threaded Holes |
Item | Recessed Pull Handle |
Vert. Mounting Hole Ctr. to Ctr. | 1 17/64 in |
Load Rated (Y/N) | N |
Hardware | Included |
Mounting Hole Center to Center | 3 in |
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnet Tube, Ceramic, 14 in. L (34TA22)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- EKENA MILLWORK Medium Bradley Decorative Fretwork Wall Panels in Architectural PVC, 26 7/8"W x 15 3/8"H x 3/8"T (WALP16X16BRD)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-100-B)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- LAMP Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes (KS-435/S)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-70-B)
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- LAMP Pull Handle, Threaded Holes, Satin (EK-S650/S)
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- Lamp Cabinet Handles & Pulls