Shop All Cabinet Handles & Pulls
Lamp
Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes
Mfr # KS-435/S
Zoro # G3097796
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 29/32 in
- Grip Thickness 3/16 in
Product Information
- Brand Lamp
- MFR # KS-435/S
- Zoro # G3097796
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 23-29/32" |
Grip Dia. | 3/16 in |
Overall Length | 3 45/64 in |
Thread Depth | 23/64 in |
Grip Height | 29/32 in |
Grip Length | 3 5/16 in |
Screw Size | #6-32 |
Details
Finish | Satin |
Color | natural |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 29/32 in |
Item | Pull Handle |
Grip Thickness | 3/16 in |
Hardware | Included |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 3 1/2 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Satin, Mounting Hole Center to Center 3 1/2 in, Projection 29/32 in, Grip Dia. 3/16 in, Grip Thickness 3/16 in, Screw Size 6-32 x 1, Overall Length 3 45/64 in, Thread Depth 23/64 in, Grip Length 3 5/16 in, Color Natural, Grip Height 29/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX Push Plate 4" x 16" Satin Stainless Steel 32D w/MicroArmor (PPN4016-32D-AM)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-100)
- MSI Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile (ZOR-MD-0521-SAM)
- LAMP Pull Handle, Threaded Holes, Polished (EK-S650/M)
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes (PT-148)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-128)
- LAMP Pull Handle, Threaded Holes, Satin (EK-S650/S)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-96)
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- RICHELIEU HARDWARE 21 3/8 in (544 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720544900)
- Lamp Cabinet Handles & Pulls