Shop All Cabinet Handles & Pulls
Lamp
Pull Handle, Polished, 5-29/32 In. H, Polished, Threaded Holes
Mfr # ECH-150/M
Zoro # G3376353
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color Natural
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 1 31/32 in
Product Information
- Brand Lamp
- MFR # ECH-150/M
- Zoro # G3376353
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 7/16 in |
Overall Length | 6 7/32 in |
Overall Width | 5/16 in |
Diameter | 14mm |
Grip Height | 5/16 in |
Screw Size | M5 x 0.8 |
Grip Dia. | 5/16 in |
Grip Length | 6 7/32 in |
Details
Finish | Mirror |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 31/32 in |
Item | Pull Handle |
Mounting Hole Center to Center | 5 29/32 in |
Grip Thickness | 5/16 in |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Polished, Mounting Hole Center to Center 5 29/32 in, Projection 1 31/32 in, Grip Dia. 5/16 in, Grip Thickness 5/16 in, Screw Size M5 x 28, Overall Length 6 7/32 in, Overall Width 5/16 in, Thread Depth 7/16 in, Grip Length 6 7/32 in, Color Natural, Grip Height 5/16 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Steel Bright (K1177.4024010)
- PEMKO Door Sweep, Black, 72" L (3452CV72)
- STRYBUC Two Ear Wall Bracket (91-18)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 85mm ID, PK 5 (ZUSAH3.55X85)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-96)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-KL160)
- LAMP Pull Handle, Threaded Holes, Satin (EK-S650/S)
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720320900)
- Lamp Cabinet Handles & Pulls