Shop All Cabinet Catches
Lamp
Magnetic Catch, Pull-to-Open
Mfr # MC-YN005HP-20
Zoro # G0472105
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Stainless Steel
Product Information
- Brand Lamp
- MFR # MC-YN005HP-20
- Zoro # G0472105
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 23/64" |
Catch/Latch Depth | 23/64 in |
Catch/Latch Height | 1 17/32 in |
Catch/Latch Width | 7/16 in |
Catch Length | 1 17/32 in |
Catch Width | 7/16 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Stainless Steel |
Catch/Latch Finish | Stainless Steel |
Locking/Nonlocking | Non-locking |
Item | Magnetic Catch |
Pull Force | 4.4 lb |
Hardware | Not Included |
Finish | Plain |
Color | Silver |
Opening Action | Pull-to-Open |
Material | Stainless Steel |
Closure Type | Single Strike Plate |
Description
Magnetic Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1 17/32 in, Catch/Latch Width 7/16 in, Catch/Latch Depth 23/64 in, Pull Force 4.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Screen DR Catch (N192-773)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.IMR)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BRN)
- LAMP Grab Catch, Pull-to-Open, Spring, 2.6 lb. (PR-4PK)
- LAMP Magnetic Catch, Pull-to-Open, 11 lb. (MC-YN005HP-50)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/WHT)
- LAMP Magnetic Catch, Pull-to-Open, 31 lb. (MC-0083HP-70)
- LAMP Grab Catch, Pull-to-Open, Spring, 7.7 lb. (ESN-195-3.1)
- NDS 1200 Catch Basin, 12-1/4 in L, Square, Polypropylene, Black (1212SD2)
- Lamp Cabinet Catches