Shop All Cabinet Catches
Lamp
Magnetic Catch, Pull-to-Open, 31 lb.
Mfr # MC-0083HP-70
Zoro # G2687027
original price:
$35.36
26% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Stainless Steel
Product Information
- Brand Lamp
- MFR # MC-0083HP-70
- Zoro # G2687027
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 43/64 in |
Catch/Latch Length | 43/64" |
Catch/Latch Depth | 43/64 in |
Catch/Latch Height | 1 31/32 in |
Catch Width | 43/64 in |
Catch Length | 1 31/32 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Stainless Steel |
Catch/Latch Finish | Stainless Steel |
Locking/Nonlocking | Non-locking |
Item | Magnetic Catch |
Pull Force | 31 lb |
Material | Stainless Steel |
Hardware | Not Included |
Color | Silver |
Opening Action | Pull-to-Open |
Closure Type | Single Strike Plate |
Finish | Plain |
Description
Magnetic Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1 31/32 in, Catch/Latch Width 43/64 in, Catch/Latch Depth 43/64 in, Pull Force 31 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Lh Rotary, No Strike, Eberhard Only (EMC 1-400 ZN LH)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8405BF)
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 24"H (GVPVE14X2402SF)
- LAMP Grab Catch, Push-to-Open, Spring, 17.6 lb. (MC-37/BLK-1)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BRN)
- LAMP Grab Catch, Push-to-Open, Spring, 6.6 lb. (MC-28/BLK)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/WHT)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/BRN)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/WHT)
- J.W. WINCO GN115.7-DK-30-SR Latch with U-Handle (115.7-DK-30-SR)
- Lamp Cabinet Catches