Shop All Hasps
Lamp
Hasp, Rotating Eye, 316 Stainless Steel
Mfr # HP-660S
Zoro # G3157646
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Stainless Steel
- Hasp Finish Bright Stainless Steel
- Hasp Length 6 in
Product Information
Dimensions
Hasp Length | 6 in |
Hasp Width | 2 in |
Hasp Height | 1 5/32 in |
Max. Shackle Dia. | 19/64 in |
Details
Item | Rotating Eye Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Stainless Steel |
Hasp Finish | Bright Stainless Steel |
Includes | Mounting hardware |
Description
Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 6 in, Hasp Width 2 in, Hasp Height 1 5/32 in, Max. Shackle Dia. 19/64 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- USA INDUSTRIALS Aramid/Buna-N Gasket Sheet - 1/32 Thick x 30" Wide x 30" Long (BULK-FGSM-AH-12)
- TRIMLITE 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-100)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-635S)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK50)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-660)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-65)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK65)
- NATIONAL HARDWARE SAFETY HASP ZINC PLTD 6"" (N102-459)
- Lamp Hasps