Shop All Hasps
Lamp
Hasp, Rotating Eye, 304 Stainless Steel
Mfr # HP-75
Zoro # G1940337
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Stainless Steel
- Hasp Finish Bright Stainless Steel
- Hasp Length 2 61/64 in
Product Information
Dimensions
Hasp Length | 2 61/64 in |
Hasp Width | 1 1/16 in |
Hasp Height | 1 3/32 in |
Max. Shackle Dia. | 7/32 in |
Details
Item | Rotating Eye Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Stainless Steel |
Hasp Finish | Bright Stainless Steel |
Includes | Mounting hardware |
Description
Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 2 61/64 in, Hasp Width 1 1/16 in, Hasp Height 1 3/32 in, Max. Shackle Dia. 7/32 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1" W x 7-3/32" H Mill Steel Weld-On Hinge (4PPR2)
- PRIME-LINE Steel, Sliding Screen Door Latch Strike, Adjustable (2 Pack) (A 148)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- MSI Beton Blanco SAMPLE Porcelain Paver Tile (ZOR-LSC-0132-SAM)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK50)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-660)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-635S)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-645)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-100)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-645S)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- Lamp Hasps